This item is Discontinued.

Duracell Procell Alkaline Battery, AA 1.5V DC 1 PK JEN 2

This item is Discontinued.

Duracell

Procell Alkaline Battery, AA 1.5V DC 1 PK (Discontinued)

Mfr # JEN 2
Zoro # G2605071
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JEN 2
Zoro #
G2605071
UPC #
-
Country of Origin
United States
Item
Battery
Standard Battery Pack Size
1
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Standards
Mercury Free
Max. Operating Temp.
130 Degrees F
Standard Battery Type
Standard Battery
Min. Operating Temp.
-4 Degrees F
Standard Battery Series
Procell
Product Type
Disposable Standard Battery

Dimensions

Battery Size
AA
Overall Height
1.96 in
Height
1.92 in
Diameter
0.55 in

Description

Battery, Battery Size AA, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Diameter 0.55 in, Height 1.92 in, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Mercury Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.