Coated Work Gloves, Nitrile/Polyurethane, Utra-Fine Micro-Foam, 3/4 Coating, Grey/Black, 2XL-11
- Mfr # DX1040
- Zoro # G203678102
product price:Â
$
4.59
/pr
Sold in multiples of 2Â prs for
$9.18
Key Features
Color
Grey/Black
Glove Coating Material
Nitrile/Polyurethane
Glove Coating Coverage
3/4 Coating
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Utra-Fine Micro-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX1040
- Zoro #
- G203678102
- UPC #
- 818187015058
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL-11
- Thickness
- 15 ga
- Size
- 2X-Large
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile/Polyurethane
- Glove Coating Coverage
- 3/4 Coating
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Utra-Fine Micro-Foam
- Standards
- ANSI/ISEA 105 2016, CE, EN388:2016
- Glove Construction
- Seamless
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4X21A
- Leather Palm Type
- Coated
- Finger Style
- Full Finger
- Special Features
- Finished Hem Style
- ANSI/ISEA Cut Level
- A1
- Textured
- Nitrile Dotted Palm/Fingers Coating Texture
- Application
- Assembly, Automotive, Drilling and Production, Construction, Capentry, Maintainance and Repair, Final Assembly, Machine Shops, Manufacturing, Metal Fabrication, Parts Cleaning, Precision Assembly, Production, Small Parts Handling, Wiring
- Insulated
- No
- Palm Construction
- Seamless Knit
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
- Series
- DuraDex DX1040
Description
DuraDex 15-Gauge Seamless Nylon/Spandex Gloves with a Ultra-Fine Micro-Foam Nitrile 3/4 Coating
- 15-Gauge, seamless high-density nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- 3/4 dip palm and coated fingers helps prevent water and debris from permeating the glove
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.