Shop AZUSA SAFETY

Coated Work Gloves, Nitrile/Polyurethane, Utra-Fine Micro-Foam, Palm Coating, 4 Abrasion Level, S-7

  • Mfr # DX1000
  • Zoro # G003678104

product price: 
$
4.65
/pr
Sold in multiples of 3 prs for $13.95

Key Features

Color
Grey/Black
Glove Coating Material
Nitrile/Polyurethane
Glove Coating Coverage
Palm Coating
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Utra-Fine Micro-Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DX1000
Zoro #
G003678104
UPC #
818187014914
Country of Origin
China

Dimensions

Glove Size
S-7
Thickness
15 ga
Size
Small

Details

Item
Coated Work Gloves
Color
Grey/Black
Glove Coating Material
Nitrile/Polyurethane
Glove Coating Coverage
Palm Coating
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Utra-Fine Micro-Foam
Standards
ANSI/ISEA 105 2016, CE, EN388:2016
Glove Construction
Seamless
Application
Assembly, Automotive, Drilling and Production, Construction, Capentry, Maintainance and Repair, Final Assembly, Machine Shops, Manufacturing, Metal Fabrication, Parts Cleaning, Precision Assembly, Production, Small Parts Handling, Wiring
ANSI/ISEA Cut Level
A1
Cuff Style
Knit Wrist
Leather Palm Type
Coated
Palm Construction
Seamless Knit
Special Features
Finished Hem Style
Features
Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4X21A
Insulated
No
Finger Style
Full Finger
Glove Materials
Nylon/Spandex
Coating Type
Dipped
Series
DuraDex DX1000
Glove Lining Material
Nylon/Spandex

Description

DuraDex 15-Gauge Seamless Nylon/Spandex Gloves with a Ultra-Fine Micro-Foam Nitrile Palm Coating


  • 15-Gauge, seamless high-density nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
  • Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products