Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Nitrile/Polyurethane, Utra-Fine Micro-Foam, Palm Coating, 4 Abrasion Level
- Mfr # DX1000
- Zoro # G903678105
product price:Â
$
4.89
/pr
Sold in multiples of 3Â prs for
$14.67
Key Features
Color
Grey/Black
Glove Coating Material
Nitrile/Polyurethane
Glove Coating Coverage
Palm Coating
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Utra-Fine Micro-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX1000
- Zoro #
- G903678105
- UPC #
- 818187014877
- Country of Origin
- China
Dimensions
- Glove Size
- XL-10
- Thickness
- 15 ga
- Size
- X-Large
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile/Polyurethane
- Glove Coating Coverage
- Palm Coating
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Utra-Fine Micro-Foam
- Standards
- ANSI/ISEA 105 2016, CE, EN388:2016
- Glove Construction
- Seamless
- Cuff Style
- Knit Wrist
- Application
- Assembly, Automotive, Drilling and Production, Construction, Capentry, Maintainance and Repair, Final Assembly, Machine Shops, Manufacturing, Metal Fabrication, Parts Cleaning, Precision Assembly, Production, Small Parts Handling, Wiring
- Leather Palm Type
- Coated
- ANSI/ISEA Cut Level
- A1
- Special Features
- Finished Hem Style
- Palm Construction
- Seamless Knit
- Finger Style
- Full Finger
- Insulated
- No
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4X21A
- Series
- DuraDex DX1000
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
- Glove Materials
- Nylon/Spandex
Description
DuraDex 15-Gauge Seamless Nylon/Spandex Gloves with a Ultra-Fine Micro-Foam Nitrile Palm Coating
- 15-Gauge, seamless high-density nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.