Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Nitrile/Polyurethane, Utra-Fine Micro-Foam, Palm Coating, Grey/Black, XL-10
- Mfr # DX1020
- Zoro # G503678109
product price:Â
$
3.35
/pr
Sold in multiples of 3Â prs for
$10.05
Key Features
Glove Size
XL-10
Color
Grey/Black
Glove Coating Material
Nitrile/Polyurethane
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Utra-Fine Micro-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX1020
- Zoro #
- G503678109
- UPC #
- 818187014976
- Country of Origin
- China
Dimensions
- Glove Size
- XL-10
- Size
- X-Large
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile/Polyurethane
- Glove Coating Coverage
- Palm Coating
- Glove Coating Finish
- Utra-Fine Micro-Foam
- Standards
- ANSI/ISEA 105 2016, CE, EN388:2016
- Insulated
- No
- Application
- Assembly, Automotive, Drilling and Production, Construction, Capentry, Maintainance and Repair, Final Assembly, Machine Shops, Manufacturing, Metal Fabrication, Parts Cleaning, Precision Assembly, Production, Small Parts Handling, Wiring
- Textured
- Nitrile Dotted Palm/Fingers Coating Texture
- Leather Palm Type
- Coated
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4X21A
- Finger Style
- Full Finger
- ANSI/ISEA Cut Level
- A1
- Palm Construction
- Seamless Knit
- Special Features
- Finished Hem Style
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
Description
DuraDex 15-Gauge Seamless Nylon/Spandex Gloves with a Ultra-Fine Micro-Foam Nitrile Palm Coating and Nitrile Surface Dotted Palm and Fingers
- 15-Gauge, seamless high-density nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- Nitrile dots on palm and fingers provide durability, abrasion resistance and help channel fluids away, improving grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.