Shop DURAFLO
Create Account
626120-00 Gable Vent, 22 in L x 16-1/2 in W Rough Opening, Polypropylene, White
- Mfr # 626120-00
- Zoro # G304336567
product price:Â
$
88.95
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
- 626120-00
- Zoro #
- G304336567
- UPC #
- 662671620583
- Country of Origin
- Canada
Description
Drip channel drains water to the front of the siding to eliminate wood rot. Wide trim ring, removable template, large flange and level lines. Injection-molded UV-resistant polypropylene for impact. Molded in screen prevents insects and bees from nesting in gable vent. Molded in screen cannot become unglued. Deep wood grain finish enhances appearance for a real wood look. Weeping holes prevent condensation or moisture from remaining trapped. Suitable for use with vinyl or aluminum siding, shake, stucco or brick. 44 sq-in of net-free area for 12 in x 18 in and 18 in x 24 in. 74 sq-in of net-free area for 22 in x 28 in. Rough cut opening is 12-1/2 in x 18-1/4 in.