Shop TRITON PRODUCTS
See all product information
Create Account
1-1/8 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard, PK10
Mfr # 71119
Zoro # G1979560
product price:Â
$
9.89
/pk of 10, $0.99/ea
Key Features
Material
Steel
Overall Width
3/4 in
Overall Depth
1.5 in.
Overall Height
1 1/2 in
Number of Hooks
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71119
- Zoro #
- G1979560
- UPC #
- 819175000063
- Country of Origin
- China
Dimensions
- Overall Width
- 3/4 in
- Overall Depth
- 1.5 in.
- Overall Height
- 1 1/2 in
- Bend Height
- 1/2 in
- Rod Thickness
- 3/16 in
- Hook Depth
- 1 1/8 in
- Overall Length
- 1 1/8 in
- Panel Hole Size
- 1/4 in. and 1/8 in.
- For Pegboard Hole Size
- 1/8 in, 1/4 in
- Wire Rope Length
- 1 1/8 in
Description
Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 1 1/8 in, Overall Width 3/4 in, 1 1/8 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Power Tools and Wrenches, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 90-Degree Single Hook Accessory Type, Screws, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.