Narrow Mouth Round Glass Bottles - Safet
Mfr # 218655489
Zoro # G922961912
product price:Â $681.99
/pk 10, $68.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
218655489
Zoro #
G922961912
UPC #
-
Country of Origin
Germany
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 101 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 1,000 mL, Overall Height - Metric 218 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 80 mm, Closure Color Off-White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.