This item is Discontinued.

This item is Discontinued.
Women's Western Work Boot, 11 M, Steel Toe, Brown/Turquoise, DWRD022 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRD022
- Zoro #
- G1209900
- UPC #
- 883802643206
- Country of Origin
- China
Dimensions
- Size
- 11
- Width
- M
- Footwear Width
- M
Details
- Item
- Western Work Boot
- Color
- Brown/Turquoise
- Gender
- Women's
- Waterproof
- No
- Style Number
- DWRD022
- Toe Type
- Steel
- Upper Boot Material
- Leather
- Liner Material
- Mesh
Description
Lady Rebel by Durango Women's Bar None Steel Toe Western Boots have traditional lines, fashion forward color and safety. Made of distressed full-grain leather, these boots have a brown foot and a Turquoise Lovin' shaft. The bright shaft features an attractive embroidery, pull loops and brown pull straps. Durango Gives you a way to protect your feet and look great at that same time. These pretty, colorful boots have a steel toe that meets ASTM standards for impact and compression. Boots can be functional and fun. And there's more. Durango Didn't forget comfort. Inside is a soft mesh lining; Cushion Flex insole; and contoured, ventilated, removable cushion footbed. The steel shank provides support for your feet. All of these combine to give you all-day comfort while looking good. On the outside, the dual-density rubber outsole resists slips for sure footing. These 10-inch western boots have a 1 1/4-inch rocker heel and a square toe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.