3PVL-24R 3 x 24 in. Pellet Vent Pipe

  • Mfr # 176291
  • Zoro # G104144362
product price: 
$
83.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
176291
Zoro #
G104144362
UPC #
662492580028
Country of Origin
United States

Description

Features
  • Pellet Vent Pipe.
  • Fully Unitized.
  • Twist Lock Construction.
  • Can Be Used In Both Vertical & Horizontal Installations.
  • Designed For Stoves That Burn Wood Pellets.
  • Double Wall & Air Insulated Pipe.
  • Inner Wall Of .012 in. Super Ferritic Stainless Steel.
  • Outer Wall .018 in. Laser Welded Galvalume.
  • Patent Pending Venting For Stoves & Inserts That Use Wood Pellets.
  • UL Listed For 3 in.
  • Size - 3 x 24 in.
  • Dimension - 24 x 3 x 3 in.
  • Item Weight - 1.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews