Shop DURAVENT
Create Account
3PVL-A12R 3 x 12 in. Adjustable Pellet Vent Pipe
- Mfr # 182923
- Zoro # G904144272
product price:Â
$
83.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 182923
- Zoro #
- G904144272
- UPC #
- 662492812396
- Country of Origin
- United States
Description
Features
- Adjustable Pellet Vent Pipe.
- Fully Unitized.
- Twist Lock Construction.
- Adds 3-10 in. Length.
- Both Vertical & Horizontal Installations.
- Designed For Stoves That Burn Wood Pellets.
- Double Wall & Air Insulated Pipe.
- Inner Wall Of .012 in. Super Ferritic Stainless Steel.
- Outer Wall.018 in. Laser Welded Galvalume.
- Patent Pending Venting For Stoves & Inserts That Use Wood Pellets.
- UL Listed For 3 in.
- Size - 3 x 12 in.
- Dimension - 12 x 3.6 x 3.6 in.
- Item Weight - 0.7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.