3PVL-X4ADR 3 in. To 4 in. Pellet Vent Appliance Pipe Adapter
- Mfr # 176299
- Zoro # G404162066
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 176299
- Zoro #
- G404162066
- UPC #
- 662492720714
- Country of Origin
- United States
Description
Features
- 3 in. To 4 in. Pellet vent appliance pipe adapter
- Used to attach outlet when increasing to 4 in. Pellet vent
- On venting stoves above 4,000 ft.
- Must seal adapter to appliance with high temperature sealant
- Designed for stoves that burn wood pellets
- Patent pending venting for stoves & inserts that use wood pellets
- Ul listed for 3 in. Clearance to combustibles in usa & canada.
- Dimension - 8 x 6 x 4 in.
- Item weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.