4GV12A 12" Adjustable Length Pipe
- Mfr # 4GV12A
- Zoro # G904144784
product price:Â
$
47.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4GV12A
- Zoro #
- G904144784
- UPC #
- 662492000335
- Country of Origin
- China
Description
Type B Gas Vent has been engineered to heat up rapidly. It remains hot during the operation of the appliance with minimal condensation on the appliance and vent system. Simpson DuraVent Type B Gas Vent is designed to meet the rugged demands of the job site. The inner wall is recessed to eliminate damage in handling.
Use for venting listed natural gas or liquid propane Category I, draft hood appliances, or appliances that have specifically been tested to use Type B Gas Vent.
To calculate OD add 5/8".
ADA: No.
Configuration: Pipe Length.
Fuel Type: Gas, Liquid Propane.
Height: 12.
Material: Aluminum.
Pipe Class: Type B.
Pipe Inside Diameter: 4.
Pipe Shape: Round.
Theme: Modern.
UL Listed: Yes.
Vent Construction: Double Wall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.