8645 6" Double Wall Black 45 Degree Elbow

  • Mfr # 6DVL-E45
  • Zoro # G104145215
product price: 
$
212.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6DVL-E45
Zoro #
G104145215
UPC #
662492009369
Country of Origin
China

Description

  • Clearance: 6" for Double-wall DVL.
  • 1000°F Continuous Burn (UL 103).
  • 2100°F Intermittent Burn (UL 103).
  • Material (DVL): .016" Stainless Steel.
  • Insulation (DVL): 1/2", Air.
  • Joint/Connection Overlap: 1-1/2".
  • Joint/Connection Type: Twist-Lock.
  • Supported Fuels: Wood.
  • Configuration: Elbow.
  • Elbow by Angle: 45 (degree).
  • Fuel Type: Wood.
  • Material: 26 Gauge Aluminized Steel.
  • Pipe Class: Stove Pipe.
  • Pipe Inside Diameter: 6.
  • Vent Construction: Double Wall.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews