Shop DURAVENT

DuraPlus 6 in. D X 24 in. L Galvanized Steel Chimney Pipe

  • Mfr # 6DP-24

  • Zoro # G300463564


product price: 
$
133.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6DP-24
Zoro #
G300463564
UPC #
662492007921
Country of Origin
United States

Description

DuraPlus is designed to stay cool on the outside, to provide a hot draft on the inside, to boost stove efficiency and to provide for a fire-safe design that protects both the chimney and the building. This triple-wall chimney features two insulating layers (ceramic blanket, plus air space). The ceramic blanket insulation is held securely in position, eliminating hot spots common with loose-fill type insulations. In the event of a creosote fire, the compressible blanket insulation permits the chimney liner to expand outwardly in a radial direction. Designed for normal, continuous operation at 1000 degree Fahrenheit flue gas temperatures, DuraPlus is subjected to rigorous and stringent HT requirements of the UL standard, including one hour at 1400 degrees Fahrenheit, plus three ten minute chimney fire tests at 2100 degrees Fahrenheit.


  • • Stainless steel inner liner to resist corrosive action.
  • • Pipe connects with a twist lock connection
  • • Designed with a air cooled inner wall for safe operation
  • • Designed to safely contain a chimney fire
  • • DuraPlus is subjected to rigorous and stringent HT requirements of the UL standard, including one hour at 1400F, plus three 10-minute chimney fire tests at 2100F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.