DuraPlus 6 in. D Galvanized Steel Adjustable Fireplace Roof Flashing

  • Mfr # 6DP-F6
  • Zoro # G100488675
product price: 
$
98.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6DP-F6
Zoro #
G100488675
UPC #
662492712603
Country of Origin
United States

Description

DuraPlus is designed to stay cool on the outside, to provide a hot draft on the inside, to boost stove efficiency and to provide for a fire-safe design that protects both the chimney and the building. This triple-wall chimney features two insulating layers, ceramic blanket, plus air space. The ceramic blanket insulation is held securely in position, eliminating hot spots common with loose-fill type insulations. In the event of a creosote fire, the compressible blanket insulation permits the chimney liner to expand outwardly in a radial direction. Designed for normal, continuous operation at 1000 degrees F flue gas temperatures, DuraPlus is subjected to rigorous and stringent HT requirements of the UL standard, including one hour at 1400 degrees F, plus three ten-minute chimney fire tests at 2100 degrees F.


  • • Storm collar required
  • • These flashings require a storm collar
  • • Leak proof roof penetration
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews