Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700434000000090
- Zoro #
- G5196826
- UPC #
- 4053424180205
- Country of Origin
- Germany
Dimensions
- Length
- 70"
- Width
- 33"
Details
- Item
- Duravit Luv 70 7/8" x 33 1/2" Freestanding Bathtub
Description
Duravit Luv 70 7/8" x 33 1/2" Freestanding Bathtub White, designed by Cecilie Manz
Features:
• See installation specifications here: pro.duravit.us/p/700434000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• With seamless high-quality finish that creates a soft matt and warm velvety feel as well as anti-slip surface structure for extra safety
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
Features:
• See installation specifications here: pro.duravit.us/p/700434000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• With seamless high-quality finish that creates a soft matt and warm velvety feel as well as anti-slip surface structure for extra safety
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
