Combo Drawer & Pegboard Storage Cabinet, 78 in H, 36 in W, 24 in D, Gray, 3 Drawers, 1 Shelf

  • Mfr # HDCDPWT243678-3M95

  • Zoro # G0622349


product price:  $3,769.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Cabinet Style
Combo Drawer & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
1750 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDCDPWT243678-3M95
Zoro #
G0622349
UPC #
714334046626
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Shelf Depth
15 7/8 in
Panel Material Thickness
12 ga
Shelf WxD
33 15/16 in x 15 7/8 in
Shelf Material Thickness
12 ga
Height of Cabinet
78 in

Details

Cabinet Style
Combo Drawer & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
1750 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
1 Adjustable Shelf
Number of Drawers
3
Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Number of Doors
2
Shelf Capacity
1,750 lbs
Includes
Drawers, Pegboard, Shelves
Material
Steel
Series
HDCD
Method of Construction
Welded
Load Capacity per Drawer
400 lb
Base Type
Legs
Body Panel Type
Solid
Cabinet Finish
Powder Coated
Mobility
Stationary
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Door Handle Type
Swing
Peg Hole Shape
Peg
Pegboard Location
Door
Includes Pegboard Hooks
No

Description

Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Drawers, Pegboard, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Includes Pegboard Hooks No, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Peg Hole Shape Peg, Pegboard Location Door, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.