Combo Drawer Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Padlock Hasp, Gray, 8 Drawers

  • Mfr # HDCD243678-8M95

  • Zoro # G9897587


product price:  $2,802.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Drawer
Duty Rating
Super Duty
Load Capacity per Shelf
1900 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDCD243678-8M95
Zoro #
G9897587
UPC #
714334065559
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Inside Drawer Width
29 3/4 in
Inside Drawer Height
4 in to 6 in
Leg Height
6 in
Drawer HxWxD
(4) 4 in x 29 3/4 in x 20 1/8 in, (4) 6 in x 29 3/4 in x 20 1/8 in
Shelf WxD
(2) 33 15/16 in x 20 7/8 in
Panel Material Thickness
12 ga
Shelf Depth
20 7/8 in
Drawer Depth
20 1/8 in
Height of Cabinet
78 in

Details

Cabinet Style
Combo Drawer
Duty Rating
Super Duty
Load Capacity per Shelf
1900 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
1 Adjustable Shelf
Number of Drawers
8
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Drawers, Shelves
Number of Doors
2
Assembled/Unassembled
Assembled
Shelf Capacity
1,900 lbs
Method of Construction
Welded
Material
Steel
Color
Gray
Shelf Adjustment Increments
2 in
Base Type
Legs
Body Panel Type
Solid
Load Capacity per Drawer
400 lb
Cabinet Finish
Powder Coated
Mobility
Stationary
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Casters Included
No
Locking Cabinet
Yes

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 78 in, Drawer Depth 20 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.