Shop DURHAM MFG

Shelving Storage Cabinet, 66 in H, 36 in W, 24 in D, Swing, Padlock Hasp, Gray, 3 Shelves, 0 Drawers

  • Mfr # HDC-243666-3S95

  • Zoro # G2206377


product price: 
$
1,269.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1900 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDC-243666-3S95
Zoro #
G2206377
UPC #
714334065153
Country of Origin
Mexico
Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1900 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
3
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Number of Doors
2
Shelf Capacity
1900 lbs
Material
Heavy-Duty Steel
Color
Gray
Assembled/Unassembled
Assembled
Includes
Shelves
Base Type
Legs
Shelf Adjustment Increments
2-1/4 in
Body Panel Type
Solid
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Padlock Hasp
Mobility
Stationary
Casters Included
No
Locking Cabinet
Yes
Number of Cabinet Shelves
3
Finish - Cabinets
Powder Coated
Cabinet Color
Gray
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Audit Trail Storage
None
Door Opening
180 Degrees

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 66 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews