Durham Mfg
14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G9883921
- Mfr #: 3501-95
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cabinet Style: Shelving
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 14 ga.
$1,077.88
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Ships from United States
Subtotal: $1,077.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Durham Mfg #3501-95 Specifications
- Zoro #: G9883921
- Mfr #: 3501-95
- UPC #: 714334010306
- Cabinet Style: Shelving
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 14 ga.
- Number of Drawers: 0
- Number of Shelves: 3 Adjustable Shelves
- Overall Height: 72 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Finish: Powder Coated
- Shelf Capacity: 1,000 lb
- Cabinet Height Range: Full Height
- Method of Construction: Welded
- Number of Doors: 2
- Mobile/Stationary: Stationary
- Includes: (2) Keys, (3) Adjustable Shelves
- Locking Points: 3 Points
- Width: 36 in
- Height: 72 in
- Lock Type: Keyed
- Shelf Depth: 21 3/8 in
- Door Locking Points: 3
- Panel Material Thickness: 14 ga
- Shelf Adjustment Increments: 4 in
- Overall WxDxH: 36 in x 24 in x 72 in
- Cabinet Storage Components: Shelves
- Shelf WxD: 35 3/4 in x 21 3/8 in
- Body Panel Type: Solid
- Base Type: Frame
- Load Capacity per Shelf: 1,000 lb
- For Use Outdoors: No
- Cabinet Locking Mechanism: Keyed
- Cabinet Finish: Powder Coated
- Material - Cabinets: Steel
- Audit Trail Storage: None
- Overall Depth: 24 in
- Mobility: Stationary
- Includes Keys: Yes
- Cabinet Handle Style: Swing
- Number of Shelves and Adjustability: 3 Adjustable Shelves
- Cabinet Finish/Material: Powder Coated Steel
- Number of Keys: 2
- Height of Cabinet: 72 in
- Frame Assembled: Assembled
- Door Handle/Lock Type: Swing Handle & Keyed
- Product Type: Storage Cabinet
- Casters Included: No
- No. of Drawers: 0
- Shelf Adjustability: Adjustable
- Door Handle Type: Swing
- For Use Indoors/Outdoors: No
- Item - Storage Cabinets: Storage Cabinet
- Overall WxD: 36 in x 24 in
- Color Family: Gray
- Locking Cabinet: Yes
- Cabinet Door Type: Standard
- Country of Origin (subject to change): Mexico
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Durham Mfg #3501-95
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 3502-4S-95
- DURHAM MFG 16 ga. Steel Storage Cabinet, 36 in W, 48 in H, Stationary 2600-2S-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HDJC246078-4S95
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, louvered panel on back and door SSC-602484-BDLP-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary HDDS243666-6S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary HDC-244842-2S95
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 blue bins HDJC243678-60-4S5295
- DURHAM MFG Flammable Strg Cabinet, 120 Gal, 2 Doors 1120M-50
- DURHAM MFG Abrasive Storage Cabinet w/ Pegboard 057A-95-ND
- LABCONCO Protector 24In. Solvent Storage Cabinet, 9903400
- GLOBAL EQUIPMENT Emergency Preparedness Cabinet, Wall Mount, 19-7/8"Wx14-1/4"Dx32-3/4"H, Orange 298685
- Durham Mfg Industrial Storage Cabinets