Open Storage Storage Cabinet, 78 in H, 48 in W, Gray
- Mfr # JC-482478-BDLP-95
- Zoro # G6303040
product price:Â
$
1,475.99
/ea
Key Features
Cabinet Style
Open Storage
Duty Rating
Heavy Duty
Overall Height
78 in
Overall Width
48 in
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-482478-BDLP-95
- Zoro #
- G6303040
- UPC #
- 714334012225
- Country of Origin
- Mexico
- Cabinet Style
- Open Storage
- Duty Rating
- Heavy Duty
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Assembled/Unassembled
- Assembled
- Material
- Steel
- Color
- Gray
Dimensions
- Overall Height
- 78 in
- Overall Width
- 48 in
- Panel Material Thickness
- 14 ga
Description
Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.