Shop DURHAM MFG

Compartment Drawer Insert with 21 compartments, Polypropylene, 3" H x 18 in W

  • Mfr # 124-95-21-IND

  • Zoro # G6211278


product price: 
$
14.99
/ea

Key Features

Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
2 27/32 in x 11 19/32 in, 2 27/32 in x 2 21/32 in, 3 25/32 in x 11 19/32 in, 3 25/32 in x 2 21/32 in
Material
Polypropylene
Features
Can be Used Independently or as Replacements for other Large Compartment Box Inserts, 21 Compartment Insert
For Use With
Mfr No. 123-95; Grainger No. 38GT46
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
124-95-21-IND
Zoro #
G6211278
UPC #
714334009508
Country of Origin
United States

Dimensions

Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
2 27/32 in x 11 19/32 in, 2 27/32 in x 2 21/32 in, 3 25/32 in x 11 19/32 in, 3 25/32 in x 2 21/32 in
Overall Height
3"
Overall Width
18 in
Drawer Depth
12 in
Drawer Height
3 in
Overall Depth
12 in
Compartment Width
2 27/32 in, 3 25/32 in
Compartment Depth
2 21/32 in, 11 19/32 in
Fits Box Depth
12 in
Fits Box Height
3 in
Fits Box Width
18 in
Drawer Width
18 in

Details

Item
Compartment Drawer Insert
Number of Compartments
21
Material
Polypropylene
Features
Can be Used Independently or as Replacements for other Large Compartment Box Inserts, 21 Compartment Insert
For Use With
Mfr No. 123-95; Grainger No. 38GT46
Finish
Powder Coated
Number of Dividers
0
Bin Color
Gray
Item - Compartmented Drawers and Inserts
Compartment Drawer Insert
Compatible Manufacturer Model Number
123-95
Adjustable Dividers
No
Product Type
Compartmented Box Insert

Description

Compartment Drawer Insert, Compartment HxWxD (1) 3 25/32 in x 11 19/32 in, (20) 2 27/32 in x 2 21/32 in, Fits Box Depth 12 in, Compartment Depth 2 21/32 in, 11 19/32 in, Fits Box Height 3 in, Compartment Width 2 27/32 in, 3 25/32 in, Fits Box Width 18 in, Number of Dividers 0, Overall Depth 12 in, Overall Height 3 in, Overall Width 18 in, Adjustable Dividers No, Color Gray, Compatible Manufacturer Model Number 123-95, Finish Powder Coated, Number of Compartments 21, Load Capacity 40 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.