Shop DURHAM MFG

Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W

  • Mfr # LP24-CLEAR

  • Zoro # G4266132


product price: 
$
7.59
/ea

Key Features

Overall WxDxH
13 1/8 in x 2 3/8 in
Compartment HxWxD
(24) 2 1/6 in x 2 1/16 in
Number of Adjustable Dividers
8
Material
Plastic
Latch Type
(2) Positive Snap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LP24-CLEAR
Zoro #
G4266132
UPC #
714334050579
Country of Origin
United States

Dimensions

Overall WxDxH
13 1/8 in x 2 3/8 in
Compartment HxWxD
(24) 2 1/6 in x 2 1/16 in
Outside Length
9 in
Outside Width
13 1/8 in
Compartment Length
2 1/16 in
Overall Depth
9 in
Compartment Width
2 3/16 in
Compartment Depth
2-1/16 in
Compartment Height
2 in
Overall Width
13-1/8 in
Overall Height
2-5/16"
Overall Length
9 in
Compartment WxD
(24) 2 1/6 in x 2 1/16 in
Wire Rope Length
9 in

Details

Item
Compartment Box
Number of Compartments
24
Number of Adjustable Dividers
8
Material
Plastic
Latch Type
(2) Positive Snap
Features
Heavy Duty Reinforced Hinges, Patented Positive Stops On The Cover, Two Positive Snap Latches, Cover Overlaps Sides, Optional Racks with Handle, Racks Have Durable Gray Powder Coat Finish
ESD Conductive
No
Includes
Cover, Dual Position for Cover When in the Open Position, Heavy-Duty Reinforced Hinges, Positive Stops
Number of Dividers
8
Bin Color
Clear
Number of Fixed Dividers
8
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Maximum Number of Compartments
24
Corrosion Resistant
Corrosion Resistant
Volume Capacity
0.157 cu ft
Water Resistant
Not Water Resistant
Closure Type
Snap
Designated Label Area
Designated Label Area Not Included

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (24) 2 1/6 in x 2 1/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 24, Number of Adjustable Dividers Not Applicable, Overall Height 2 3/8 in, Overall Length 9 in, Overall Width 13 1/8 in, Volume Capacity 0.157 cu ft, Number of Fixed Dividers 8, Compartment Depth 2 1/16 in, Compartment Width 2 3/16 in, Overall Diameter Not Applicable, Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.