Shop DURHAM MFG

Prime Cold Rolled Steel, Drawer Bin Cabinet, 12 1/4 in D x 11 in H x 33 3/4 in W

  • Mfr # 005-95
  • Zoro # G2559882

product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
33 3/4 in x 12 1/4 in x 11 in
Drawer HxWxD
(18) 5 15/32 in x 11 1/4 in x 3 3/16 in
Material
Prime Cold Rolled Steel
Includes
Dividers
Number of Adjustable Dividers
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
005-95
Zoro #
G2559882
UPC #
714334005951
Country of Origin
United States
Item
Drawer Bin Cabinet
Number of Drawers
18
Material
Prime Cold Rolled Steel
Includes
Dividers
Number of Adjustable Dividers
2
Cabinet Color
Gray
Finish
Powder Coated
Bin Cabinet Style
Drawer
ESD Conductive
No
Bin Color
Gray
Divider Adjustment Increments
1 in
Number of Dividers
2
Number of Bins
18
Number of Removable Dividers
2
Adjustable Dividers
Yes
Color
Gray
Stackable
Yes
Method of Construction
Welded
Frame Assembled
Assembled
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
Drawer Handle Type
Full Width
No. of Drawers
18
Includes Dividers
Yes
Drawer Color
Gray
Drawer Material
Steel
Cabinet Material
Steel

Dimensions

Overall WxDxH
33 3/4 in x 12 1/4 in x 11 in
Drawer HxWxD
(18) 5 15/32 in x 11 1/4 in x 3 3/16 in
Drawer Height
3 3/16 in
Drawer Depth
11 1/4 in
Drawer Width
5 1/2 in
Overall Depth
12 1/4 in
Overall Height
11 in
Overall Width
33 3/4 in
Depth
11-5/8"
Depth of Cabinet
11 1/2 in
Width
33-3/4"
Width of Cabinet
33 3/4 in
Height of Cabinet
10 3/4 in

Description

If you're looking for a way to store your parts, the Durham Mfg 005-95 Cabinet is the solution. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This cabinet has 18 total bins with 4 7/8 in. wide drawers and 11 1/4 in. deep drawers. It has a height of 2 3/4 in., depth of 11 1/2 in., width of 33 3/4 in., and depth of 11 5/8 in.. The prime cold rolled steel construction makes this parts storage cabinet both durable and easy to clean. It features powder coated finish for added durability against rusting and corrosion damage from harsh weather conditions. The Durham Mfg 005-95 Cabinet is what you need to keep your workspace neat and tidy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.