Durham Mfg
Drawer Bin Cabinet with 18 Drawers, Prime Cold Rolled Steel, 17 1/4 in W x 21 1/4 in H x 12 1/4 in D
Mfr # 006-95
Zoro # G2741523
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17 1/4 in
- Overall Depth 12 1/4 in
- Overall WxDxH 17 1/4 in x 12 1/4 in x 21 1/4 in
- Overall Height 21 1/4 in
- Drawer HxWxD (18) 5 15/32 in x 11 1/4 in x 3 3/16 in
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with 9 Drawers, Prime Cold Rolled Steel, 17 1/4 in W x 11 in H x 12 1/4 in D 004-95
- DURHAM MFG Drawer Bin Cabinet with 6 Drawers, Prime Cold Rolled Steel, 11 3/4 in W x 11 in H x 12 1/4 in D 001-95
- DURHAM MFG Drawer Bin Cabinet with 8 Drawers, Prime Cold Rolled Steel, 22 3/4 in W x 7 1/2 in H x 12 1/4 in D 003-95
- DURHAM MFG Drawer Bin Cabinet with 30 Drawers, Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 12 in D 024-95
- DURHAM MFG Drawer Bin Cabinet with 48 Drawers, Prime Cold Rolled Steel, 34 in W x 33 3/4 in H x 12 1/4 in D 017-95
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 6 Drawers 002-95
- DURHAM MFG Drawer Bin Cabinet with 24 Drawers, Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D 033-95
- DURHAM MFG Drawer Bin Cabinet with 18 Drawers, Prime Cold Rolled Steel, 33 3/4 in W x 12 3/4 in H x 12 1/4 in D 030-95
- AKRO-MILS Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D 10164
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-83IV
- STM 75 Drawer Parts Cabinet 326544
- Durham Mfg Parts Cabinets with Drawers