Mobile Workbench, 2000 lb., 24 inL, 60 inW
Mfr # 3400-95
Zoro # G9936911
product price:Â $741.99
/eaKey Features
Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
2,000 lb
Width
66 in
Depth
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3400-95
Zoro #
G9936911
UPC #
714334010528
Country of Origin
Mexico
Dimensions
Width
66 in
Depth
24 in
Height
37 3/4 in
Door Cabinet Depth
24"
Overall Length
66"
Door Cabinet Height
24 in
Overall Height
37 3/4 in
Door Cabinet Width
48 in
Overall Width
66 in
Caster Dia.
6 in
Overall Depth
24 in
Wheel Diameter
6 in
Cabinet Height
24 in
Cabinet Interior Depth
24 in
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 2,000 lb, Overall Width 66 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops, Vice Support Shelf, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.