Storage Cabinet, 30 in H, 36 1/4 in W, 20 1/4 in D, Swing, Padlockeable, 2 Shelves

  • Mfr # HDC-203630-2S95

  • Zoro # G416066017


product price:  $537.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Super Duty
Load Capacity per Shelf
1,900 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDC-203630-2S95
Zoro #
G416066017
UPC #
714334087230
Country of Origin
Mexico

Dimensions

Overall Height
30 in
Overall Depth
20 1/4 in
Overall Width
36 1/4 in
Shelf Material Thickness
14 ga
Panel Material Thickness
12 ga
Shelf WxD
16 7/8 in x 33 15/16 in
Door Material Thickness
12 ga
Shelf Width
16 7/8 in
Shelf Depth
16 7/8 in
Maximum Shackle Diameter
5/8 in

Details

Duty Rating
Super Duty
Load Capacity per Shelf
1,900 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
Number of Shelves
2
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Material
Steel
Shelf Adjustability
Adjustable
Base Type
Frame
Number of Doors
2
Method of Construction
Welded
Shelf Adjustment Increments
2 1/4 in
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Body Panel Type
Solid
Mobility
Stationary
For Use Indoors/Outdoors
No
Series
HDC's
Door Opening
180 Degrees
Cabinet Storage Components
Shelves
Number of Keys
0
Includes Hanging Rod
No
Side Handle
No
Includes Keys
No
Cabinet Color
Gray
Frame Assembled
Assembled
Includes Mounting Hardware
No
Overall Load Capacity
3,800 lb

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 20 1/4 in, Overall Height 30 in, Overall Width 36 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.