Storage Cabinet, 78 in H, 36 1/4 in W, 36 1/4 in D, Swing, Padlockeable, 4 Shelves

  • Mfr # HDC-363678-4S95

  • Zoro # G416065768


product price:  $1,338.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Duty Rating
Super Duty
Load Capacity per Shelf
1,900 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDC-363678-4S95
Zoro #
G416065768
UPC #
714334087148
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
36 1/4 in
Overall Width
36 1/4 in
Panel Material Thickness
12 ga
Shelf Material Thickness
14 ga
Maximum Shackle Diameter
5/8 in
Door Material Thickness
12 ga
Shelf WxD
32 7/8 in x 33 15/16 in
Shelf Width
32 7/8 in
Leg Height
6 in
Shelf Depth
32 7/8 in
Leg Material Thickness
12 ga

Details

Duty Rating
Super Duty
Load Capacity per Shelf
1,900 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Base Type
Legs
Mobility
Stationary
Shelf Adjustment Increments
2 1/4 in
Shelf Material
Steel
Number of Doors
2
Method of Construction
Welded
Cabinet Finish
Powder Coated
Body Panel Type
Solid
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Door Opening
180 Degrees
For Use Indoors/Outdoors
No
Includes Mounting Hardware
No
Number of Keys
0
Includes Keys
No
Side Handle
No
Frame Assembled
Assembled
Overall Load Capacity
7,600 lb
Cabinet Color
Gray
Cabinet Storage Components
Shelves
Series
HDC's
Includes Hanging Rod
No

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 36 1/4 in, Overall Height 78 in, Overall Width 36 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.