Storage Cabinet, 78 in H, 48 1/4 in W, 24 1/4 in D, Swing, Padlockeable, 3 Shelves

  • Mfr # 3703-3S-95

  • Zoro # G116065969


product price:  $1,142.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,200 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3703-3S-95
Zoro #
G116065969
UPC #
714334087223
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 1/4 in
Overall Width
48 1/4 in
Shelf Material Thickness
14 ga
Panel Material Thickness
14 ga
Door Material Thickness
14 ga
Shelf WxD
20 7/8 in x 45 15/16 in
Shelf Depth
20 7/8 in
Leg Height
6 in
Maximum Shackle Diameter
5/8 in
Leg Material Thickness
12 ga
Shelf Width
20 7/8 in

Details

Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,200 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
Number of Shelves
3
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Adjustment Increments
2 1/4 in
Body Panel Type
Solid
Mobility
Stationary
Method of Construction
Welded
Cabinet Finish
Powder Coated
Shelf Material
Steel
Number of Doors
2
Door Handle Type
Swing
Base Type
Legs
Shelf Adjustability
Adjustable
Cabinet Color
Gray
Includes Keys
No
Includes Mounting Hardware
No
Series
3000's
Side Handle
No
Frame Assembled
Assembled
Cabinet Storage Components
Shelves
Includes Hanging Rod
No
Overall Load Capacity
3,600 lb
Door Opening
180 Degrees
For Use Indoors/Outdoors
No
Number of Keys
0

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 1/4 in, Overall Height 78 in, Overall Width 48 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products