Wire Spool Rack 26-1/8"W x 37-1/8" H x 6" D
Mfr # 368-95
Zoro # G2902216
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Overall Width
26 in
Overall Depth
5 7/8 in
Overall Height
36 in
Number of Spindles
4
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
368-95
Zoro #
G2902216
UPC #
714334368957
Country of Origin
United States
Dimensions
Overall Width
26 in
Overall Depth
5 7/8 in
Overall Height
36 in
Depth
5-7/8"
Width
26-1/8"
Height
36-1/2"
For Maximum Spool Diameter
10 in
Details
Item
Rod Storage Rack
Number of Spindles
4
Material
Steel
Finish
Powder Coated
Color
Gray
Type
Rod Wire Rack (4 Rods)
Construction
Steel
Tool Storage Type Included
Tool Rack/Rail
Includes
Steel Rods
Includes Mounting Hardware
Yes
For Maximum Number of Spindles
16
Adjustment Type
Removable Rod
Description
Rod Storage Rack, Adjustment Type Removable Rod, Color Gray, Finish Powder Coated, Material Steel, Overall Depth 5 7/8 in, Overall Height 36 in, Overall Width 26 in, Includes Mounting Hardware Yes, Includes Steel Rods, For Maximum Number of Spindles 16, 10 in For Maximum Spool Diameter, Number of Spindles 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.