517-4094-0000 5ft Telescoping Adjustable Wheelchair Ramp - 660lb Weight Capacity
- Mfr # 517-4094-0000
- Zoro # G203876508
product price:Â
$
251.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517-4094-0000
- Zoro #
- G203876508
- UPC #
- 41298002857
- Country of Origin
- China
Description
Telescoping wheelchair ramps are an ideal solution for navigating steps curbs or motor vehicles while in a wheelchair or transport chair. Features: 5 feet when fully extended Completely adjustable with push-button locking mechanism Strong rust-resistant aluminum construction with durable non-skid treads and U-shaped tracks for added safety Three section design contracts easily for storage in a convenient carry bag which hangs over wheelchair handles Generous 660 lb weight capacity - 330 lbs. per ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.