This item is Discontinued.

Durofix DXP 60V BLDC Concrete Vibrator, 28" Rigid Shaft, 2-Battery Kit RZ6008-28DL-P2

This item is Discontinued.

Durofix

DXP 60V BLDC Concrete Vibrator, 28" Rigid Shaft, 2-Battery Kit (Discontinued)

Mfr # RZ6008-28DL-P2
Zoro # G1948778
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RZ6008-28DL-P2
Zoro #
G1948778
UPC #
-
Country of Origin
Taiwan, Province of China

Description

DXP series 60V Cordless Concrete Vibrator, 28" Rigid Shaft, 2x Battery Kit, RZ6008-28DL
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & long run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Interchangeable Attachments for various applications (Rigid, Flexible and Wallbrator)
* High efficiency: max VPM at 12,500 per minute
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Battery pack protective cover & trigger lock
* Perfect for slab, steps and other decorative concrete applications
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
RZ6008-28DL (28" Rigid Shaft)
* Voltage: 60V (DXP battery platform)
* No Load Vibrations /Min: 12,500 VPM
* Vibration Head (Dia. x Length): 1-1/8" x 25" (28 mm x 635 mm)
* Rigid Shaft assembly length: 27-15/16" (710 mm)
* Overall length: 936 mm
* Max Run Time: 100 mins
* Tool Weight: 11.2 lbs (5.12 kg)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.