This item is Discontinued.

Durofix DXP 60V BLDC Concrete Vibrator, 48" Flex. Shaft, 2-Battery Kit RZ6008-28FPL-P2

This item is Discontinued.

Durofix

DXP 60V BLDC Concrete Vibrator, 48" Flex. Shaft, 2-Battery Kit (Discontinued)

Mfr # RZ6008-28FPL-P2
Zoro # G1948872
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RZ6008-28FPL-P2
Zoro #
G1948872
UPC #
-
Country of Origin
Taiwan, Province of China

Description

DXP series 60V Cordless Concrete Vibrator, 48" Flexible Shaft, 2x Battery Kit, RZ6008-28FPL
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & long run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Interchangeable Attachments for various applications (Rigid, Flexible and Wallbrator)
* High efficiency: max VPM at 13,000 per minute
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Battery pack protective cover & trigger lock
* Perfect for slab, steps and other decorative concrete applications
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
RZ6008-28FPL (Flexible Shaft, 48" length)
* Voltage: 60V (DXP battery platform)
* No Load Vibrations /Min: 13,000 VPM
* Vibration Head (Dia. x Length): 1-1/8" x 7-5/16" ( 28 mm x 186 mm)
* Flexible Shaft assembly length: 48-5/16" (1,228 mm)
* Overall length: 1,474 mm
* Max Run Time: 130 mins
* Tool Weight: 10.82 lbs (4.92 kg)

Restrictions

Hazardous material

Ratings & reviews