Shop DUTTON-LAINSON

3003.7427 9.5 in. 1500 lbs Trailer Winch with Strap 17027 Handle

  • Mfr # 3003.7427
  • Zoro # G603719566

product price: 
$
225.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3003.7427
Zoro #
G603719566
UPC #
85077170276
Country of Origin
China

Description

Dutton-Lainson's DLX1500FC Trailer Winch is a hand/manual/pulling/ratchet winch for horizontal pulling applications. The patented reversible ratchet allows cranking of cable or strap onto winch drum in either direction. It features a 1,500 lb. capacity, a 9.5" handle with an ergonomic handle grip and freewheel operation for easy line removal. This winch includes a heavy duty polyester 20' strap with snap hook that is 2" wide. The three-piece, high impact cover protects interior components of the trailer winch and features a removable hinged top section. It is constructed with a powder coated textured charcoal gray finish on the base and a zinc plated TUFFPLATE finish on the reel and hardware.

Specifications
  • Size: 9.5 in.
  • Capacity: 1500 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.