Fitzgerald 16in LED Fabric Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel

  • Mfr # WS-471

  • Zoro # G605935438


product price:  $301.00
/ea
Free Shipping & Returns

Key Features

Height
12
Width
4
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Watts
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-471
Zoro #
G605935438
UPC #
790576807683
Country of Origin
China

Dimensions

Height
12
Width
4
Length
16
Depth
4

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Watts
16
Weight
5.3
Includes
Mounting Hardware
Lamp Included
Yes
Lamp Type
Integrated LED
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior

Description

Fitzgerald 16in LED Fabric Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.