Parallax 23in LED Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel

  • Mfr # WS-731

  • Zoro # G405935195


product price:  $266.00
/ea
Free Shipping & Returns

Key Features

Height
2.75
Length
24
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-731
Zoro #
G405935195
UPC #
790576868851
Country of Origin
China

Dimensions

Height
2.75
Length
24
Width
5
Depth
5
Backplate/Canopy Dimensions
6.75in L x 2.75in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Parallax
Color Temp.
3000
Weight
5.34
Application
Interior or Covered Exterior
Lamp Included
Yes
Includes
Mounting Hardware
Standards
Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, TRIAC
Lamp Watts
11
CRI
90
Beam Spread
Flood
Lumens
393

Description

Parallax 23in LED Up or Down Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.