Shop DWYER INSTRUMENTS
See all product information
Create Account
3-Way Vent Valve Molded Plastic
Mfr # A-310A
Zoro # G3268356
product price:Â
$
41.35
/ea
Key Features
For Use With
1/8 in NPT to 1/4 in Metal Tubing, A-316, A-317, Series 2000 Magnehelic Gages, Type C Manometer Connections
Material
Plastic
Accessory Type
Vent Valve
Max. Pressure
80 psi
Product Type
Vent Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-310A
- Zoro #
- G3268356
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Vent Valve
- For Use With
- 1/8 in NPT to 1/4 in Metal Tubing, A-316, A-317, Series 2000 Magnehelic Gages, Type C Manometer Connections
- Material
- Plastic
- Accessory Type
- Vent Valve
- Max. Pressure
- 80 psi
- Product Type
- Vent Valve
- Compatible with Product Type
- Manometers
- Operating Pressure - Maximum
- 80 psi
- Compatible with Series
- 2000
Description
3-Way Vent Valve Molded Plastic