AC Power Transformer, 40 VA, 24V, 120V

  • Mfr # APT-40-1DN

  • Zoro # G507143962


product price:  $30.59
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40 VA
Mounting - Transformer
Foot; Universal (1/2 in Hub Plate)
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APT-40-1DN
Zoro #
G507143962
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.1 in
Overall Width
2.5 in

Details

Item
AC Power Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40 VA
Mounting - Transformer
Foot; Universal (1/2 in Hub Plate)
Hz - Electrical
50/60 Hz
Output VA Rating
20, 40, 50, 75, 96, or 150 VA.
Agency Approvals
CE, cULus.
Features
Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
Electrical Connections
Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads.

Description

AC power transformer, 120 VAC input, 24 VAC isolated output, 40 VA, dual hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.