Shop All Flowmeters
Dwyer Instruments
Brass Body Water Meter, Wnt Wtrmtr 2, 10 Gal Out
Mfr # WNT-A-C-08-10
Zoro # G207144603
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.8 in
- Length 11.8 in
- Height 5.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # WNT-A-C-08-10
- Zoro # G207144603
- Country of Origin China
- Category Flowmeters
Dimensions
Width | 4.8 in |
Length | 11.8 in |
Height | 5.6 in |
Description
Multi-Jet water meter, 2" pipe size, NSF Certified, brass body with 10 gal pulse output.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- BECKETT BK222TUL Medium Condensate Pump w/Safety Switch and tubing, 230V, 22 Foot Max Lift, 156gph (BK222TUL)
- BECKETT BK221TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 22 Foot Max Lift (BK221TUL)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 140 GPM (HDF2,DB6A.)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-2-D-U)
- DWYER INSTRUMENTS Flowmeter, 024 Lpm Air (VFB-65)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPB-B-S-2-MI)
- DWYER INSTRUMENTS Flowmeter, 10100 Scfh Air (VFB-53)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 Lpm Air (RMA-25-SSV)
- DWYER INSTRUMENTS Flowmeter, 840 Gph Water (VFA-44-BV)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 22 (LFMA-02-A2)
- Dwyer Instruments Flowmeters