Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Standard Pump Air Valve Kit, Rebuild, 1in. 200-002

Air Valve Kit, Rebuild, 1in. (Discontinued)

  • Mfr # 200-002
  • Zoro # G7075153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-002
Zoro #
G7075153
UPC #
-
Country of Origin
United States

Details

Item
Air Valve Kit
Type
Rebuild
Pump Ports (In.)
1 in
Compatible Connection Media Type
Air
Number of O-Rings
4
Compatible with Brand
Standard Pump
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
SP-FP series
Number of Seals
8
Product Type
Air End Repair Kit
Number of Gaskets
1
Number of Valves
1

Description

Air Valve Kit, Product Type Air End Repair Kit, Compatible with Series SP-FP series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 1, Number of O-Rings 4, Number of Seals 8, Number of Valves 1, Compatible with Brand Standard Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.