Shop DWYER INSTRUMENTS
See all product information
Create Account
Pressure Switch, Standard, SPDT, 1/4" FNPT, 25 to 50 psi Range, Brass
Mfr # DXW-11-153-3
Zoro # G607143374
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4 in FNPT
Range
25 to 50 psi
Housing Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXW-11-153-3
- Zoro #
- G607143374
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Action
- Standard
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in FNPT
- Range
- 25 to 50 psi
- Housing Material
- Brass
- Factory On Setting
- 25 psi
- Factory Off Setting
- 50 psi
- Standards
- CE, cULus
- Wetted Materials
- Connection: Brass; Diaphragm: Fluoroelastomer.
- Agency Approvals
- CE, cULus.
- Set Point Adjustment
- External screw.
- Switch Type
- SPDT snap switch.
- Repeatability
- ±2% of full range.
- Temperature Limits
- 30 to 140°F (-1 to 60°C).
- Service
- Compatible gases and liquids.
- Mounting Orientation
- Ports on horizontal plane, ±10°.
- Pressure Limits
- Maximum static pressure: 200 psig (13.8 bar); maximum differential pressure: 1.25 x model's highest set point.
- Conduit Connection
- 0.871" diameter hole for 1/2" conduit fitting.
Description
Differential pressure switch, brass and fluoroelastomer wetted materials, NEMA 4X, 1/4" NPT connections, SPDT, range 25 to 50 psi.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.