Shop DWYER INSTRUMENTS
See all product information
Create Account
Pressure Switch, Standard, SPDT, 1/4" MNPT, 51 to 90 psi Range, Brass
Mfr # A6-751221
Zoro # G707143489
CAD Available
product price:Â
$
35.59
/ea
Key Features
CAD Drawing
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4 in MNPT
Range
0.5 to 112.3 psi
Housing Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6-751221
- Zoro #
- G707143489
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Action
- Standard
- Contact Form
- SPST
- Pressure Connection Type
- 1/4 in MNPT
- Range
- 0.5 to 112.3 psi
- Housing Material
- Brass
- Factory On Setting
- 0.5 psi
- Factory Off Setting
- 112.3 psi
- Standards
- CE
- Features
- High switch cycle means long life for extended duty applications; Mounting in any position and feature simple makes a reliable switching for equipment and OEM applications
- Wetted Materials
- Base: 304 SS, Diaphragm: polyimide film.
- Mounting Orientation
- Switch can be installed in any position.
- Switch Type
- 1 SPST NO, 1 SPST NC. NO and NC switch independent from each other.
- Pressure Limits
- Operating Pressure: 150 psi (10.3 bar) for 0.5-24 psi set point ranges, 250 psi (17.2 bar) for 25-150 psi set-point ranges. Proof Pressure: 500 psi (34.5 bar). Burst Pressure: 750 psi (51.7 bar) for 0.5-24 psi set point ranges, 1250 psi (86.2 bar) for 25-150 psi set point ranges.
- Agency Approvals
- CE.
- Set Point Adjustment
- Screw.
- Temperature Limits
- -40 to 248°F (-40 to 120°C).
- Repeatability
- ±10% of set point.
- Service
- Air, motor oils, transmission oils, jet fuels, and similar hydrocarbon media. (Not for water use).
- CAD Available
- Yes
Description
Durable brass pressure switch, adjustable from 51 to 90 psi, SPDT, 1/4" NPT male connection.