Shop DWYER INSTRUMENTS
See all product information
Create Account
Enclosure, 1/8" MNPT x 7/16" Male Adapter
- Mfr # A-709
- Zoro # G1465152
product price:Â
$
83.65
/ea
Key Features
For Use With
Dwyer 651, Dwyer 659
Enclosure Rating
NEMA 4X
Includes
1/2 in Male NPT x 1/8 in Female Bushing, 1/4 in I.D. x 3/8 in O.D. O-Ring, 1/8 in Male NPT x 7/16 Female Adapter, 1/8 in Male NPT x 7/16-24 Male Adapter, Enclosure, M4x8 Socket Cap Screws
Overall Height
4.78 in
Overall Length
4.781 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-709
- Zoro #
- G1465152
- UPC #
- -
- Country of Origin
- United States
- Item
- Enclosure
- For Use With
- Dwyer 651, Dwyer 659
- Enclosure Rating
- NEMA 4X
- Includes
- 1/2 in Male NPT x 1/8 in Female Bushing, 1/4 in I.D. x 3/8 in O.D. O-Ring, 1/8 in Male NPT x 7/16 Female Adapter, 1/8 in Male NPT x 7/16-24 Male Adapter, Enclosure, M4x8 Socket Cap Screws
- Compatible with Series
- Dwyer 651, Dwyer 659
- NEMA Rating
- 4X
- Housing Material
- Aluminum
- Connection Type
- 1/8 in Male NPT x 7/16 in -24 Male Adapter
- NEMA Enclosure Rating
- 4X
Description
Enclosure, Housing Material Aluminum, Includes 1/2 in Male NPT x 1/8 in Female Bushing, 1/4 in I.D. x 3/8 in O.D. O-Ring, 1/8 in Male NPT x 7/16 Female Adapter, 1/8 in Male NPT x 7/16-24 Male Adapter, Enclosure, M4x8 Socket Cap Screws, For Use With Dwyer 651, Dwyer 659, Compatible with Series Dwyer 651, Dwyer 659, Overall Length 4.781 in, Connection Type 1/8 in Male NPT x 7/16 in -24 Male Adapter, Includes Cover Yes, NEMA Rating 4X, Enclosure Rating NEMA 4X, Overall Height 4.78 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.