Shop DWYER INSTRUMENTS
See all product information
Create Account
Static pressure fitting, for 1/4" metal tubing connection.
Mfr # A-307
Zoro # G2091144
product price:Â
$
12.79
/ea
Key Features
Connection
For 1/4 in Metal Tubing Connection
For Use With
Controllers, Manometers, Pressure Switches
Features
For Use in Low Velocity Systems
For Tubing Diameter
1/4 in
Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-307
- Zoro #
- G2091144
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Tubing Diameter
- 1/4 in
- Connection Size
- 1/4 in
Details
- Item
- Static Pressure Fitting
- Connection
- For 1/4 in Metal Tubing Connection
- For Use With
- Controllers, Manometers, Pressure Switches
- Features
- For Use in Low Velocity Systems
- Compatible Brand and Series
- Dwyer Megahelic Gauges
- Material
- Stainless Steel
Description
Static Pressure Fitting, Material Stainless Steel, Connection Size 1/4 in, Compatible Brand and Series Dwyer Megahelic Gauges, Features For Use in Low Velocity Systems, For Tubing Diameter 1/4 in, For Use With Controllers, Manometers, Pressure Switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.