Shop DWYER INSTRUMENTS
See all product information
Create Account
Polysulfone flowmeter, range 14-100 SCFM (400-2800 LPM) air.
- Mfr # UV-D112
- Zoro # G207144078
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Height
3.2 in
Width
13.3 in
Length
4.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV-D112
- Zoro #
- G207144078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.2 in
- Width
- 13.3 in
- Length
- 4.2 in
Description
Polysulfone flowmeter, range 14-100 SCFM (400-2800 LPM) air.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.