Shop DWYER INSTRUMENTS
See all product information
Create Account
Static Pressure Fitting, For 3/16" Tubing
- Mfr # A-465
- Zoro # G5039456
product price:Â
$
25.15
/ea
Key Features
Connection
Barb Fitting for 3/16 in ID Tubing
For Use With
Controllers, Manometers, Pressure Switches
Material of Construction
ABS Plastic
Features
Flush Mount Space Pressure Sensor
Includes
Anchors, Mounting Screws, Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-465
- Zoro #
- G5039456
- UPC #
- -
- Country of Origin
- China
- Item
- Static Pressure Fitting
- Connection
- Barb Fitting for 3/16 in ID Tubing
- For Use With
- Controllers, Manometers, Pressure Switches
- Material of Construction
- ABS Plastic
- Features
- Flush Mount Space Pressure Sensor
- Includes
- Anchors, Mounting Screws, Tubing
- Compatible Brand and Series
- Dwyer Megahelic Gauges
- Connection Type
- Hose Barb
- Material
- ABS Plastic
Description
Static Pressure Fitting, Material ABS Plastic, Connection Size 3/16 in, Includes Anchors, Mounting Screws, Tubing, Compatible Brand and Series Dwyer Megahelic Gauges, Connection Type Hose Barb, Features Flush Mount Space Pressure Sensor, For Tubing Diameter 3/16 in, For Use With Controllers, Manometers, Pressure Switches