Shop DWYER INSTRUMENTS
See all product information
Create Account
1 oz dispenser bottle of blue gage fluid, 1.910 sp. gr.
Mfr # A-110
Zoro # G2381565
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
For Use With
3T292
Color
Blue
Specific Gravity
1.91
Bottle Capacity (Oz.)
3/4
Main Chemical Component
ChloroTriFluorethylene Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-110
- Zoro #
- G2381565
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gauge Oil
- For Use With
- 3T292
- Color
- Blue
- Specific Gravity
- 1.91
- Bottle Capacity (Oz.)
- 3/4
- Main Chemical Component
- ChloroTriFluorethylene Polymer
- Liquid Color
- Blue
- Bottle Capacity
- 1 oz
Description
Gauge Oil, Liquid Color Blue, Bottle Capacity 1 oz, Specific Gravity 1.91, For Use With 3T292, Main Chemical Component ChloroTriFluorethylene Polymer
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material