Shop DWYER INSTRUMENTS
See all product information
Create Account
1 oz dispenser bottle of violet gage fluid, 1.000 sp. gr.
Mfr # A-120
Zoro # G3216464
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
For Use With
Manometers
Color
Violet
Bottle Capacity (Oz.)
3/4
Specific Gravity
1.00
Bottle Capacity
1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-120
- Zoro #
- G3216464
- UPC #
- -
- Country of Origin
- United States
- Item
- Gauge Oil
- For Use With
- Manometers
- Color
- Violet
- Bottle Capacity (Oz.)
- 3/4
- Specific Gravity
- 1.00
- Bottle Capacity
- 1 oz
- Main Chemical Component
- Petroleum Distillates
- Liquid Color
- Violet
Description
Gauge Oil, Liquid Color Violet, Bottle Capacity 1 oz, Specific Gravity 1.00, For Use With Manometers, Main Chemical Component Petroleum Distillates