Shop DWYER INSTRUMENTS
See all product information
Create Account
Industrial weatherproof pressure transmitter, 30 psig
Mfr # IWP-00
Zoro # G007143691
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Height
3.8 in
Sensor Length - Submersible Transmitter
6.9 in
Width
5.4 in
Weight
1.85 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWP-00
- Zoro #
- G007143691
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.8 in
- Sensor Length - Submersible Transmitter
- 6.9 in
- Width
- 5.4 in
Details
- Weight
- 1.85 lbs
Description
Industrial weatherproof pressure transmitter, 30 psig
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov